verso mobile welded bench 1250x600x930mm with 30mm Mpx worktop. Fitted with 4 rubber tyred castors, 2 fixed, 2 swivel. 250 kg U.D.L. load capacity with a light grey / blue (RAL 7035 / 5010) powder coated finish. Complete with 1 cupboard 3 drawers
Technical Specification
More Information
Brand
Bott
Type
Mobile
Manufacturer Part Number
16923214
Features & Benefits
30mm Multiplex worktops
Steel frame with integrated storage modules
Access beneath bench allows good housekeeping
Individual lockable cupboards and cabinets
Roller bearing drawers - 60 kg U.D.L. capacity
Static models are height adjustable from 830mm - 930mm
Mobile models are 930mm high with 125mm castors
Supplied assembled ready to use
Powdercoat RAL7035 grey finish
Built to last 10 year guarantee