The store will not work correctly in the case when cookies are disabled.
Bott 1500 x 750mm Bench With Lino Top Dark Grey
Product Information
Cubio KWR-1578-3.2 mobile storage bench
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 41002099.19V |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 840 |
Depth (mm) | 750 |
Width (mm) | 1500 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers