The store will not work correctly in the case when cookies are disabled.
Bott 1500 x 750mm Lino Worktop Bench - Blue
Product Information
Cubio storage bench 1578-3.3 with lino worktop
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 41002027.11V |
Colour | Light Grey / Blue |
Height (mm) | 320 |
Depth (mm) | 30 |
Width (mm) | 680 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers