The store will not work correctly in the case when cookies are disabled.
Bott 1500 x 900mm Height Adjustable Bench MPX Top
Product Information
Cubio height adjustable workstand 1598 with mpx worktop
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 41004125.16V |
Colour | Light Grey |
Height (mm) | 320 |
Depth (mm) | 30 |
Width (mm) | 680 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers