The store will not work correctly in the case when cookies are disabled.
Bott 1750 x 600mm Mobile Grey Bench with 2 Cupboards
Product Information
Verso mobile storage bench 1750mm x 600mm x 830mm with mpx worktop
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16923222 |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 830 |
Depth (mm) | 600 |
Width (mm) | 1750 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers