The store will not work correctly in the case when cookies are disabled.
Bott 2000 x 1050 x 325mm 3 Shelf Storage Cupboard
Product Information
cubio standard duty shelf cupboard. Featuring a standard duty, steel housing with double, reinforced doors with 3 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x325x2000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 40031018.11V |
Number of Shelves | 3 |
Dimensions W x D x H (mm) | 1050 x 325 x 2000 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers