The store will not work correctly in the case when cookies are disabled.
Bott 2000 x 1050 x 325mm Cupboard 3 Shelves Dark Grey
Product Information
cubio standard duty shelf cupboard. Featuring a standard duty, steel housing with double, reinforced doors with 3 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1050x325x2000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 40031018.19V |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 2000 |
Width (mm) | 1050 |
Depth (mm) | 300 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers