The store will not work correctly in the case when cookies are disabled.
Bott 2000 x 1050mm PPE Cupboards Dark Grey 1 Shelf
Product Information
verso PPE / janitorial kitted cupboard. Featuring a robust, fully welded steel housing and double, reinforced doors with 1 adjustable height, galvanised steel shelf (75kg U.D.L.) and a hanging rail. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1050x550x2000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16926584 |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 2000 |
Width (mm) | 1050 |
Depth (mm) | 550 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers