The store will not work correctly in the case when cookies are disabled.
Bott 2000 x 1300mm Shelf Cupboard Ventilated Blue
Product Information
verso shelf cupboard. Featuring a robust, fully welded steel housing with double, ventilated, doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x550x2000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16926783 |
Colour | Light Grey / Blue |
Height (mm) | 2000 |
Width (mm) | 1300 |
Depth (mm) | 550 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers