The store will not work correctly in the case when cookies are disabled.
Bott 2000 x 600mm Grey Mobile Bench with 2 Cupboards
Product Information
Verso mobile storage bench 2000mm x 600mm x 830mm with mpx worktop
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16923231 |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 830 |
Depth (mm) | 600 |
Width (mm) | 2000 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers