The store will not work correctly in the case when cookies are disabled.
Bott 2000 x 750mm Mobile Height Adjustable Bench MPX
Product Information
Cubio height adjustable mobile Framework bench, 2000mm (W) x 750mm (D) x 840 - 1140mm (H)
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 41003292.16V |
Colour | Light Grey |
Height (mm) | 840 |
Depth (mm) | 750 |
Width (mm) | 2000 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers