The store will not work correctly in the case when cookies are disabled.
Bott 525 x 550 x 1000mm Verso Drawer Cabinet With 7 Drawers RAL 7035/5010
Product Information
verso drawer cabinet with 7 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 2x 100mm, 3x 125mm, 2x 175mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x1000mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16925049 |
Width (mm) | 525 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers