The store will not work correctly in the case when cookies are disabled.
Bott 525 x 550 x 800mm Verso Drawer Cabinet With 6 Drawers Ral 7035/5010
Product Information
verso drawer cabinet with 6 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 1x 100mm, 5x 125mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 525x550x800mm.
Technical Specification
More Information Brand | Bott |
Type | Fixed |
Manufacturer Part Number | 16925014 |
Additional Information | Complete with 60KG U.D.L capacity drawers fitted with integrated handles and 100% extending roller bearing drawer slides. Supplied with: 1x100mm, 1x125mm, 1x125mm, 1x125mm, 1x125mm, 1x125mm high drawers. |
Depth (mm) | 550 |
Height (mm) | 800 |
Width (mm) | 525 |
Colour | Light Grey / Blue |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers