The store will not work correctly in the case when cookies are disabled.
Bott 650 x 550 x 1650mm Computer Cupboard
Product Information
verso computer cupboard with monitor cupboard. Features a robust, fully welded steel housing with lockable, ventilated monitor cupboard with window door, lockable cupboard, and lockable slide out keyboard tray. with 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x550x1650mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16928001 |
Features & Benefits | Robust steel cupboards with cable routing apertures
Monitor housing on 1650mm high models
Lockable, slide out keyboard tray
Galvanised steel shelves with 60Kg U.D.L capacity
Lockable, ventilated monitor housings
Sloping writing surface on 1050W models
Powdercoat RAL7035 grey finish
Built to last - 10 year guarantee |
Height (mm) | 1650 |
Width (mm) | 650 |
Depth (mm) | 550 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers