The store will not work correctly in the case when cookies are disabled.
Bott 800 x 1300mm Shelf Cupboard Ventilated Dark Grey
Product Information
verso shelf cupboard. Featuring a robust, fully welded steel housing with double, ventilated, doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1300x550x800mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 16926780 |
Colour | Light Grey / Anthracite Grey |
Height (mm) | 800 |
Width (mm) | 1300 |
Depth (mm) | 550 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers