verso wall / shelf cupboard. Featuring a robust, fully welded steel housing with double, ventilated, doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x350x900mm.
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
16926731
Number of Shelves
2
Features & Benefits
High volume storage
Tough, welded steel construction
Galvanised steel shelves, adjustable on 25mm pitch
60kg U.D.L capacity per shelf
525, 800 or 1050mm wide
Powdercoat RAL5010 blue / RAL7035 grey finish
Built to last - 10 year guarantee