The store will not work correctly in the case when cookies are disabled.
Bott 800 x 525 x 2000mm Cubio Cupboard with Perfo Doors - Light Grey/Anthracite
Product Information
cubio cupboard with perfo doors. RAL 7035/7016.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 40012059.19V |
Depth (mm) | 525 |
Height (mm) | 2000 |
Width (mm) | 800 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers