1800mm wide 2 section rear frame with central overhead LED light. Left hand section complete with fixed shelf and louvre panel. Right hand section complete with bin rail and 200mm deep adjustable angle shelf.
Technical Specification
More Information
Brand
Bott
Manufacturer Part Number
41010195
Colour
Light Grey
Height (mm)
1720
Depth (mm)
600
Features & Benefits
Create an ergonomic workstation for cubio framework benches with these pre set kits
Rear sections are 450, 900, 1350 or 1800mm wide
Maximum width 1800mm for 2000mm benches
Supplied in RAL7035 light grey