The store will not work correctly in the case when cookies are disabled.
Bott Shelf For 800mm Lift Up Wall Cabinet
Product Information
cubio shelf kit in heavy duty galvanised steel (100kg U.D.L.). For 800Wx325D lift up door cupboard. Finish: Galvanised steel. WxDxH: 792x233x20mm
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 42101091 |
Features & Benefits | Lockable steel cupboards with lift up door
Perfo or louvre backpanels
Optional galvanised shelves available |
Colour | Light Grey |
Height (mm) | 20 |
Width (mm) | 800 |
Depth (mm) | 325 |
Model Number | Extra Shelf |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers