The store will not work correctly in the case when cookies are disabled.
Select Brown 10-14 Plastic Wall Plugs - Pack of 100
Product Information
High density polythene plugs give a secure grip in sound brick, concrete and masonary
Technical Specification
More Information Brand | Select |
Manufacturer Part Number | MBF-65002J |
Drill Diameter (mm) | 7.0 |
Hole Diameter (mm) | 7 |
Features & Benefits | High density polythene plugs give a secure grip in sound brick, concrete and masonry |
Type | Plastic Wall Plugs |
Colour | Brown |
Colour (Screw Sizes) | Brown No. 10-14 |
Pack Quantity | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service