The store will not work correctly in the case when cookies are disabled.
Interstate BT40 ER16 X 60mm Gauge Length Toolholder
Technical Specification
More Information Brand | Interstate |
Collet Type | 16 ER |
Manufacturer Part Number | 210-7112 |
Taper | 40 |
Gauge Length (mm) | 60 |
Taper Size (mm) | 40 |
Capacity (mm) | 0.5 - 10 |
Length (mm) | 60 |
Diameter (mm) | 32 |
---|
Why we are loved
Rated ‘World-class’ for customer service