The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Seco CCMT09T304-F2 TP40 ISO Turning Insert
Product Information
Turning insert with universal grade for a extremely secure performance in the most demanding application from steel, stainless steel to superalloys especially in castings and forgings.
Technical Specification
More Information Brand Seco Style CCMT Manufacturer Part Number 74018656 Type ISO Turning Insert Insert Hole Size (Decimal Equivalent) 0.177 Insert Size 09 Features & Benefits 80° rhomboid insert
7° insert clearance angle Material Carbide Coating/Finish CVD Grade TP40 Inscribed Circle 9.53 mm;0.375 in
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.