The store will not work correctly in the case when cookies are disabled.
CEJN Screw To Connect Coupling 3/8in NPT Male
Product Information
Ultra High Pressure Screw to Connect Coupling
Technical Specification
More Information Brand | CEJN |
Manufacturer Part Number | C102321484 |
Diameter (mm) | 35.0 |
Hex A/F (mm) | 24 |
Length (mm) | 72.3 |
Maximum Working Temperature (°C) | 100 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers