The store will not work correctly in the case when cookies are disabled.
Ceratizit CNMG120416EN-M50 CTCP125 ISO Turning Insert
Technical Specification
More Information Brand | Ceratizit |
Style | CNMG |
Manufacturer Part Number | 11957288 |
Type | ISO Turning Insert |
Insert Size | 12 |
Features & Benefits | 80° rhomboid insert
0° insert clearance angle
Medium machining
First choice for steel machining
Universal application
Wide range of applications
Negative insert |
Material | Carbide |
Application | Medium |
Coating/Finish | CVD |
Grade | CTCP125 |
ISO Code | CNMG120416 |
Depth of Cut | 0.5-5.0 |
ISO Number | CNMG120416 |
Depth of Cut (Decimal Equivalent) | 0.5-5.0 |
Depth of Cut (mm) | 0.5-5.0 |
Inscribed Circle | 12.7 mm;0.5 in |
Corner Radius | 16 |
Chipbreaker | ENM50 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers