Loading...

Ceratizit DNMG-EN-M70 Inserts

View Range - 1 Products
Ceratizit DNMG-EN-M70 Inserts is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Coating/Finish
Material
Style
Type
Grade
Insert Size
Ceratizit DNMG-EN-M70 Inserts
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Coating/Finish     Material     Style     Type     Grade     Insert Hole Size (Decimal Equivalent)     Insert Size     Compare ProductAdd to Personal Lists Quantity
C1A-11323M 2 In Stock
£2.63 £2.19
Incl. VAT Ex. VAT
CVD Carbide DNMG ISO Turning Insert CTCP125 15 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service