The store will not work correctly in the case when cookies are disabled.
Kennametal 410.083 Clamp Stud
0 in stock today, 10 available in 7 days
Technical Specification
More Information Brand | Kennametal |
Maximum Cut Diameter (mm) | 160 |
Manufacturer Part Number | 1321012 |
Type | Clamp Stud Bolt |
Cutting Diameter (mm) | 40;50;63;80;100;125;160 |
Diameter Range (mm) | 40 - 160 |
Features & Benefits | Suitable for Fix-Perfect shell mill |
For Use With | 40A02RP90BG15CM, 50A03RP90BG15CM, 63A03RP90BG15CM, 80A03RP90BG15CM, 100B04RP90BG15CM, 125B05RP90BG15CM, 160C06RP90BG15CM |
Clamping Screw | 420.060 |
Clamping Stud | 410.083 |
Product Code | 410.083 |
---|
Why we are loved
Rated ‘World-class’ for customer service