New Tirrenian safety boots are black water repellent printed ankle boots, features SANY-DRY lining, anti-shock, antistatic, slipping resistant, non-metallic APT plate midsole zero perforation. EVANIT footbed, made of EVA and nitrile special compound with high bearing capacity and variable thickness. Thermoformed, punched and coated with highly breathable fabric. Antistatic thanks to a specific treatment on the surface and to seams made of conductive yarns. Dual density PU with an aggressive style. The prominent toe cap and heel area protect the upper from wearing and abrasion. Used for construction, maintenance, industries.
Technical Specification
More Information
Brand
Cofra
Product Type
Safety Boots
Manufacturer Part Number
FW140-000/10
Size
10
Safety Rating
S3
Slip Rating
SRC
Colour
Black
Features & Benefits
Non-metallic fibre glass toe cap, impact resistant until 200 J
Water repellent printed leather upper
External lining breathable synthetic
Internal lining SANY-DRY 100% polyester, three-dimensional, breathable
Anti perforation midsole - in multi-layers highly tensile fabric, penetration resistant
Anti-static dual-density polyurethane directly injected in the upper
Black, high density, slipping resistant, abrasion resistant and hydrocarbons resistant outsole
Black, low density, comfortable and anti-shock midsole
Vamp - felt, breathable, colour dark grey
Conforms EN ISO 20345:2011 standard