New bolt on safety shoes is black water repellent leather shoe, features Texelle lining, antistatic, anti-shock, slipping resistant, non metallic APT plate midsole zero perforation. AIR footbed, made of EVA and fabric, antistatic, anatomic, holed. It guarantees high stability thanks to its different kinds of thickness in the plantar area. Arch support made of polycarbonate and fibreglass conveniently placed between heel and sole, which provides support and protection of the plantar arch, thus preventing harmful bendings. Bellows tongue. Padded collar. Perfumed sole. Used for construction, maintenance, industries.
Technical Specification
More Information
Brand
Cofra
Product Type
Safety Shoes
Manufacturer Part Number
25560-000/11
Size
11
Safety Rating
S3
Slip Rating
SRC
Colour
Black
Features & Benefits
Steel toe cap, varnished with epoxy resin, impact resistant until 200 joule
Anti perforation midsole - in multi-layers highly tensile fabric, penetration resistant
Black water repellent leather upper
External lining breathable synthetic
Internal lining Texelle 100% polyamide, breathable
Vamp - felt, breathable, colour dark grey
Sole - antistatic dual-density polyurethane directly injected in the upper
Black, high density, slip resistant, abrasion resistant and hydrocarbons resistant outsole
Black, low density, comfortable and anti-shock midsole
Conforms EN ISO 20345:2011 standard