Ingrid women's safety shoes are water repellent grain leather shoes, features black colour, Texelle fabric lining, antistatic, shockproof, anti-slip, with anti-perforation sole. EVANIT footbed, made of EVA and nitrile special compound, with high bearing capacity and variable thickness. Thermoformed, punched and coated with highly breathable fabric. Antistatic thanks to a specific treatment on the surface and to seams made of conductive yarns.
Technical Specification
More Information
Brand
Cofra
Product Type
Safety Shoes
Manufacturer Part Number
76520-000/004
Size
4
Safety Rating
S2
Slip Rating
SRC
Colour
Black
Features & Benefits
Steel toe cap, resistant to 200 joule
Water repellent leather upper
SANY-DRY breathable lining absorbs moisture
Anti-static, anti-slip resistance
External lining breathable synthetic
Internal lining Texelle 100% polyamide fabric, breathable
Sole - slip resistant single-density polyurethane, ultralight compound
Conforms EN ISO 20345:2011 standard