Break safety shoes are black water repellent full grain leather shoes, features SPHERA 100% polyamide fabric lining, antistatic, antishock, slipping resistant, non metallic APT plate midsole zero perforation. COFRA SOFT footbed, made of scented polyurethane, holed, antistatic, anatomic, soft and comfortable, the shape of the bottom part guarantees impact energy absorption, the upper part absorbs moisture and keeps the foot dry. Arch support made of polycarbonate and fibreglass conveniently placed between heel and sole, which provides support and protection of the plantar arch, thus preventing harmful bendings. Perfumed sole. Leather toe cap protection. Used for construction, maintenance, industries.
Technical Specification
More Information
Brand
Cofra
Product Type
Safety Shoes
Manufacturer Part Number
30161-000/08
Size
8
Safety Rating
S3
Slip Rating
SRC
Colour
Black / Grey
Features & Benefits
Aluminium toe cap, ultra light, impact resistant until 200 J
Anti perforation midsole - in multi-layers highly tensile fabric, penetration resistant
Black water repellent full grain leather upper
Internal lining SPHERA 100% polyamide fabric, ladder-proof, breathable
Sole - antistatic polyurethane/TPU directly injected in the upper
Ice TPU, slipping resistant, abrasion resistant and hydrocarbons resistant outsole
Black polyurethane, low density, comfortable and anti-shock midsole
Vamp - felt, breathable, colour dark grey
Conforms EN ISO 20345:2011 standard