Simple construction for all vehicle service jobs. Great for trailer panels, number plates and auto body panels. Compact size. 3/16" (4.8mm) Max. capacity For rivets in aluminium, copper and softer materials. Heavy pulling, up to 2200lbs (1000kg).
Technical Specification
More Information
Brand
Chicago Pneumatic
Type
Riveter
Manufacturer Part Number
8941098820
Features & Benefits
Simple construction for all vehicle service jobs
Great for trailer panels, number plates and auto body panels
Compact size
3/16" (4.8mm) Max. capacity
For rivets in aluminium, copper and softer materials
Heavy pulling, up to 2200lbs (1000kg)
Transparent container with holes for quick release of rivet ends
Includes: nose pieces for rivets 3/32", 1/8", 5/32" and 3/16" (2.3, 3.2, 4 and 4.8)