The store will not work correctly in the case when cookies are disabled.
Bott 650 x 650 x 600mm Cubio Drawer Cabinet with 4 Drawers RAL 7035/5010
Product Information
cubio drawer cabinet with 4 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 75mm, 1x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 650x650x600mm.
Technical Specification
More Information Brand | Bott |
Manufacturer Part Number | 40019015.11V |
Features & Benefits | 650mm deep cabinets are suitable for both 750mm and 950mm deep benches
750mm deep cabinets are suitable for 900mm deep benches only |
Height (mm) | 600 |
Overall Height (mm) | 600mm |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers