The store will not work correctly in the case when cookies are disabled.
Chester UK D19 Bench Pillar Drill - Single Phase - 230v
Product Information
Drill chuck, Drill chuck guard, Manual and parts list, All 240V - D32.
Technical Specification
More Information Brand | Chester UK |
Drill Capacity (mm) | 20 |
Manufacturer Part Number | D19 |
Column Diameter (mm) | 80 |
Features & Benefits | Standard Accessories:
Drill chuck
Drill chuck guard
Manual and parts list
All 240V – D32 available in 415V
Tilting tables |
Range of Spindle Speeds (rpm) | 120-2580rpm |
Number of Spindle Speeds | 12 |
Motor Power | 0.65kw(0.87hp) |
Overall Height (mm) | 1000 |
Model Number | Chester D19 |
Table Dimensions L x W (mm) | 290 x 290 mm |
Base Dimensions (mm) | 430 x 270 mm |
Spindle Distance to Table (mm) | 410 |
Chuck Size (mm) | 3-16 mm |
---|
Why we are loved
Rated ‘World-class’ for customer service