The store will not work correctly in the case when cookies are disabled.
Destaco 2000 Series Vertical Clamp 2010-U 620daN
Product Information
Vertical hold down clamp with 2 times holding force over standard clamps, pinch point elimination, long clamp arm.
Technical Specification
More Information Brand | Destaco |
Manufacturer Part Number | 2010-U |
Holding Capacity | 6230 N;1400 lb |
Features & Benefits | Longer handle with greater hand clearance
Longer clamp arm
Spindle contacts workpiece vertically
Flange base mounting style
U-bar clamp arm style
Vertical handle
78° clamp bar opening
66° handle opening
2010 series |
Holding Capacity (lb) | 1400 |
Height | 230.7 mm;9.08 in |
Holding Capacity (N) | 6230 |
Height (mm) | 230.7 |
Base Width (mm) | 66.5 |
a1 (mm) | 49 |
a2 (mm) | 31.8 |
B (mm) | 45.3 |
C (mm) | 43.3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers