The store will not work correctly in the case when cookies are disabled.
Destaco Adjust Spindle Assemblies M12 Thread For 247208-M
Technical Specification
More Information Brand | Destaco |
Manufacturer Part Number | 247208-M |
Features & Benefits | Red neoprene, hardness: 80-85 Shore A
Temperature range -20 to 100°C
Oil resistant, LABS (silicone) free
Includes jam nuts |
Height | 102 mm;4.02 in |
Height (mm) | 102 |
A (mm) | 97.0 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers