Loading...

Destaco Horizontal Clamps with Quick Action Safety Locks

View Range - 2 Products
Destaco Horizontal Clamps with Quick Action Safety Locks is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Holding Capacity
Holding Capacity (lb)
Destaco Horizontal Clamps with Quick Action Safety Locks
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Capacity (kg)     Clamping Force (lb)     Final Spring Load (N)     Holding Capacity     Holding Capacity (lb)     Compare ProductAdd to Personal Lists Quantity
DCO-60225A 1 In Stock
£45.59 £37.99
Incl. VAT Ex. VAT
2220 N;500 lb 500 Compare
DCO-60235D 14 In Stock
£64.22 £53.52
Incl. VAT Ex. VAT
3340 N;750 lb 750 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service