Loading...

Destaco Horizontal Hold Down Action Clamps - Solid Holding Bars

View Range - 1 Products
Destaco Horizontal Hold Down Action Clamps - Solid Holding Bars is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Holding Capacity
Holding Capacity (lb)
Destaco Horizontal Hold Down Action Clamps - Solid Holding Bars
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Capacity (kg)     Clamping Force (lb)     Final Spring Load (N)     Holding Capacity     Holding Capacity (lb)     Compare ProductAdd to Personal Lists Quantity
DCO-62060M 20 In Stock
£12.30 £10.25
Incl. VAT Ex. VAT
270 N;60 lb 60 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service