Loading...

Destaco Squeeze Action Clamps

View Range - 3 Products
Destaco Squeeze Action Clamps is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Holding Capacity
Holding Capacity (lb)
Destaco Squeeze Action Clamps
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Capacity (kg)     Clamping Force (lb)     Final Spring Load (N)     Holding Capacity     Holding Capacity (lb)     Compare ProductAdd to Personal Lists Quantity
DCO-64410C 2 In Stock
£40.45 £33.71
Incl. VAT Ex. VAT
1560 N;350 lb 350 Compare
DCO-64620K 78 In Stock
£61.12 £50.93
Incl. VAT Ex. VAT
3110 N;700 lb 700 Compare
DCO-64240M 1 In Stock
£31.99 £26.66
Incl. VAT Ex. VAT
900 N;200 lb 200 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service