Loading...

Destaco Vertical Hold Down Action Clamps - Flanged Base Solid Bars

View Range - 3 Products
Destaco Vertical Hold Down Action Clamps - Flanged Base Solid Bars is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Holding Capacity
Holding Capacity (lb)
Destaco Vertical Hold Down Action Clamps - Flanged Base Solid Bars
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Capacity (kg)     Clamping Force (lb)     Final Spring Load (N)     Holding Capacity     Holding Capacity (lb)     Compare ProductAdd to Personal Lists Quantity
DCO-00159L Delivery in 10 days. Click here to request stock availability.
£175.55 £146.29
Incl. VAT Ex. VAT
10000 N;2250 lb 2250 Compare
DCO-62080H 19 In Stock
£21.60 £18.00
Incl. VAT Ex. VAT
2220 N;500 lb 500 Compare
DCO-00160L Delivery in 10 days. Click here to request stock availability.
£145.38 £121.15
Incl. VAT Ex. VAT
7000 N;1575 lb 1575 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service