The store will not work correctly in the case when cookies are disabled.
Destaco Verticle Hold Down Act Clamp 340daN Holding Capacity
Product Information
Vertical hold down clamp is mid-range capacity. Ideal for use in a wide variety of applications.
Technical Specification
More Information Brand | Destaco |
Manufacturer Part Number | 210-S |
Holding Capacity | 3340 N;750 lb |
Features & Benefits | Supplied with neoprene spindle
Ergonomic handle grip included
Vertical handle
Solid bar clamp arm style
Flange base mounting style
103° clamp bar opening
58° handle opening
210 series |
Holding Capacity (lb) | 750 |
Height | 208 mm;8.19 in |
Holding Capacity (N) | 3340 |
Height (mm) | 208 |
Base Width (mm) | 65 |
A (mm) | 32 |
a1 (mm) | 48 |
B (mm) | 45 |
C (mm) | 43 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers