The store will not work correctly in the case when cookies are disabled.
Destaco Verticle Hold Down Action Clamp 540daN Holding Capacity
Product Information
Heavy duty vertical hold down clamp is the largest of stamped toggle clamp.
Technical Specification
More Information Brand | Destaco |
Manufacturer Part Number | 267-S |
Holding Capacity | 5340 N;1200 lb |
Features & Benefits | Hardened steel bushings
Larger bar guides for greater lateral stability
Supplied with neoprene spindle
Ergonomic handle grip included
Vertical handle
Solid bar clamp arm style
Flange base mounting style
140° clamp bar opening
72° handle opening
267 series |
Holding Capacity (lb) | 1200 |
Height | 304 mm;11.97 in |
Holding Capacity (N) | 5340 |
Height (mm) | 304 |
Base Width (mm) | 95 |
A (mm) | 51 |
a1 (mm) | 76 |
B (mm) | 69.8 |
C (mm) | 82 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers