The store will not work correctly in the case when cookies are disabled.
Dewalt 240V 2000W Digital Led Heat Gun
Product Information
Cone nozzle. Fish tail surface nozzle. Steel paint scraper for all applications.
Technical Specification
More Information Brand | Dewalt |
Operating Temperature (°C) | 50-600°C |
Manufacturer Part Number | D26414-GB |
Power Input (W) | 2000 |
Air Flow (l/min) | 650 l/min |
Features & Benefits | Cone nozzle
Fish tail surface nozzle
Steel paint scraper for all applications |
Uncertainty K1 (Vibration) | 1.5m/s2 |
Hand/Arm Vibration | 2.5m/s2 |
Height (mm) | 210 mm |
Length (mm) | 265 mm |
Weight (kg) | 0.85 kg |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers