Challenger is a 5in waterproof safety work boot, paired with a Sympatex membrane to ensure your feet stay cool and dry in all weathers. The padded tongue with collar support adds to the premium feel.
Technical Specification
More Information
Brand
Dewalt
Product Type
Safety Boots
Manufacturer Part Number
CHALLENGERBL/10
Size
10
Safety Rating
S3
Slip Rating
SRA
Colour
Black
Features & Benefits
Anti-static
Full waterproof leather and Sympatex lining
Steel safety toe cap
Steel midsole protection
Wide fit
Anti bacterial in-sole with dual density seat region for shock absorption
200 Joule steel toe cap
Steel mid sole for under foot protection
TPU sole resistant to 1200°C
Chemical/oil resistant sole
Conforms EN20345:2011 standard