Krypton safety trainer features a lightweight outsole. The mesh and moulded one piece upper gives added breathability and durability.
Technical Specification
More Information
Brand
Dewalt
Product Type
Safety Trainers
Manufacturer Part Number
KRYPTON/6
Size
6
Safety Rating
SBP
Slip Rating
SRA
Colour
Black
Features & Benefits
TPU moulded one piece upper
Steel toe cap
Eva moulded sole unit
Non metallic mid-sole
Anti bacterial in sole
Durable with no seams
Light weight and flexible
Light weight and flexible
For added comfort
Resistant to 200 joules
Double density seat region
Penetration resistant
Conforms EN ISO 20345:2011 standard