Cutter low profile safety trainer featuring a dual density and lightweight outsole, the Cutter safety trainer also boasts a mesh/synthetic upper for added breathability.
Technical Specification
More Information
Brand
Dewalt
Product Type
Safety Trainers
Manufacturer Part Number
CUTTER/7
Size
7
Safety Rating
SB
Slip Rating
SRA
Colour
Black / Grey
Features & Benefits
5in low Profile trainer boot style super light weight
Synthetic PU/Mesh upper
Steel toe cap
Rubber outsole EVA midsole
Dual density insole
Light weight breathable
Toe protection
Good slip resistance light weight flexible
Comfort with odour reducing, moisture wicking properties
Chemical and oil resistant
Resistant to 200 joules
Penetration resistant
Conforms to EN20345:2011 standard