Titanium safety work boots have a waterproof and breathable membrane inner lining and PU comfort insole for dry, comfortable all day wear. The padded tongue and collar provide increased comfort.
Technical Specification
More Information
Brand
Dewalt
Product Type
Safety Boots
Manufacturer Part Number
TITANIUMTAN/12
Size
12
Safety Rating
S3
Slip Rating
SRA
Colour
Tan
Features & Benefits
6in taped work boot
Hydro guard bootie lining
PU/TPU construction injection moulded outsole
Premium water resistant leather
Removable dual density PU comfort insole
Wicks sweat away and keeps feet dry
Light weight, flexible
Keeps feet dry
Strong bond to upper
Steel safety toe cap
Steel midsole protection
Resistant to 200 joules
Anti-static
Penetration resistance
All day long comfort with moisture wicking properties
Conforms EN20345:2011 standard