The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Dormer 12mm 2 Flute Short Series Uncoated Solid Carbide End Mill
Technical Specification
More Information Brand Dormer Manufacturer Part Number S14012.0 Cutting Diameter (mm) 12 Features & Benefits General purpose cutter type for low to high resistance materials
Radial, diagonal, axial cutting direction
Short tool length
Shank meets DIN 6535 HA standards
h10 industry standard tool tolerance zone
30° helix angle Material Solid Carbide Number of Flutes 2 Coating/Finish Uncoated Shank Type Straight Length of Cut (mm) 22 Flute Length (mm) 22 Diameter (mm) 12 Shank Diameter (mm) 12.0 Overall Length (mm) 83.0 Type End Mill
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.