PFX jobber drill is a high performance drill, able to produce high quality and accurate holes at high speeds and feeds (H10 hole tolerance). A 130° point angle and special parabolic flute design. Suitable for many materials. Alcrona-TOP coating improves performance and extends the tool life.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
0.5118
Manufacturer Part Number
A90113.0
Cutting Diameter (mm)
13
Features & Benefits
Aluminium chromium nitride (with smoothing process) coating
High speed cobalt steel tool material
DIN/ANSI standard
6xD usable tool depth to diameter ratio
Drill point 130°
Cylindrical shank/straight shank
Quick spiral flute design
Right hand rotation/cutting