Long series drill is used for drilling deeper holes. Conventional 118° point provides strength and means an easy point to regrind, making it very cost-effective. Suitable for drilling many materials. Uncoated finish retains cutting fluid and prevents chip to tool welding. For hand-held and machine drilling.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
0.0512
Manufacturer Part Number
A1101.3
Cutting Diameter (mm)
1.3
Material
HSS
Coating/Finish
Uncoated
Features & Benefits
Uncoated finish
High speed steel tool material
DIN 340 taper length drill standards
6xD usable tool depth to diameter ratio
118° Drill point
Cylindrical shank/straight shank
Standard spiral flute design
Right hand rotation/cutting
h8 industry standard tool tolerance zone (based on diameter range)
Series A110