Extra long drill with uncoated finish and recommended for very deep or difficult to reach holes. Conventional 118° point, providing strength and saving money on easy regrinds. Suitable for many materials. Uncoated finish retains cutting fluid and prevents chip to tool welding. Less suitable for hand-held drilling.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
1/8
Manufacturer Part Number
A1251/8X200
Cutting Diameter (mm)
3.18
Features & Benefits
Uncoated finish
High speed steel tool material
BS 328 drills and reamers standards
10xD usable tool depth to diameter ratio
Drill point 118°
Cylindrical shank/Straight shank
Standard spiral flute design
Right hand rotation/Cutting
h8 Industry standard tool tolerance zone (based on diameter range)
Series A125